Skip Content
AIR CYL,1-1/2 IN BORE,5 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/2 IN BORE,5 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGE1
  • Mfr. Model # 5TGE1
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Features Switched
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Mount Nose
  • Stroke 5"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Nose Mount Thread 3/4-16 UNF
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.56"
  • Overall Length 9.44"
  • Piston Material Magnetic
  • Port Size 1/8" NPT
  • Dimension A 9.44"
  • Rod Dia. 0.440"
  • Dimension C 3/4"
  • Rod Thread Size 7/16"-20 UNF
  • Max. Pressure 250 psi
  • Single Acting/Double Acting Double Acting
  • Rod Thread Length 3/4"
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Tie Rod Material N
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list