AIR CYL,1-1/2 IN BORE,4 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/2 IN BORE,4 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGU4
  • Mfr. Model # 5TGU4
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.08 lbs

Technical Specs

  • Body Material Stainless Steel
  • Features Switched
  • Item Round Air Cylinder
  • Finish Hard Coat Anodized
  • Cushion Type None
  • Mount Pivot
  • Stroke 4"
  • Cylinder Type Stainless Steel
  • Nose Mount Thread 3/4-16 UNF
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/2"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Overall Length 9.63"
  • Dimension B 1.56"
  • Dimension A 9.63"
  • Piston Material Magnetic
  • Rod Dia. 0.440"
  • Port Size 1/8" NPT
  • Dimension C 9.26"
  • Max. Pressure 250 psi
  • Rod Thread Size 7/16"-20 UNF
  • Rod Thread Length 3/4"
  • Piston Rod Material Chrome Plated Carbon Steel
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Air Cylinder Mount Pivot
  • Tie Rod Material N
  • Magnetic Piston Yes
  • Cylinder Action Double Acting
  • Air Cylinder Bore Dia. 1-1/2"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list