AIR CYL,1-1/16 IN BORE,6 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,6 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGA8
  • Mfr. Model # 5TGA8
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Technical Specs

  • Cushion Type None
  • Finish Hard Coat Anodized
  • Body Material Stainless Steel
  • Item Round Air Cylinder
  • Features Switched
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Nose Mount Thread 5/8-18 UNF
  • Stroke 6"
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/16"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Overall Length 9-3/4"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Rod Dia. 0.310"
  • Dimension C 1/2"
  • Max. Pressure 250 psi
  • Rod Thread Size 5/16"-24 UNF
  • Dimension A 9-3/4"
  • Rod Thread Length 1/2"
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Cylinder Action Double Acting
  • Tie Rod Material N
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list