AIR CYL,1-1/16 IN BORE,5 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,5 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGR1
  • Mfr. Model # 5TGR1
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Finish Hard Coat Anodized
  • Features Switched
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type None
  • Nose Mount Thread 5/8-18 UNF
  • Mount Pivot
  • Stroke 5"
  • Bore Dia. 1-1/16"
  • Tube Material Stainless Steel
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 9-3/4"
  • Max. Pressure 250 psi
  • Rod Dia. 0.310"
  • Overall Length 9-3/4"
  • Dimension C 9.47"
  • Rod Thread Size 5/16"-24 UNF
  • Rod Thread Length 1/2"
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Single Acting/Double Acting Double Acting
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Cylinder Action Double Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list