AIR CYL,1-1/16 IN BORE,3 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,3 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGG8
  • Mfr. Model # 5TGG8
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Features Spring Return, Switched, Rubber Cushions
  • Finish Hard Coat Anodized
  • Item Round Air Cylinder
  • Body Material Stainless Steel
  • Stroke 3"
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Cushion Type Rubber Bumper
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/16"
  • Nose Mount Thread 5/8-18 UNF
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Overall Length 7.24"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 7.24"
  • Dimension C 1.12"
  • Dimension E 1/8" NPT
  • Rod Dia. 0.310"
  • Dimension D 5/8"-18 UNF
  • Max. Pressure 250 psi
  • Rod Thread Size 5/16"-24 UNF
  • Rod Thread Length 1/2"
  • Spring Retraction Force 6 lb.
  • Spring Extension Force 3 lb.
  • End Cap Material Aluminum
  • Single Acting/Double Acting Single Acting
  • Magnetic Piston Yes
  • Piston Rod Material Chrome Plated Carbon Steel
  • Tie Rod Material N
  • Cylinder Action Single Acting
  • Air Cylinder Mount Nose
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list