AIR CYL,1-1/16 IN BORE,2 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,2 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGV9
  • Mfr. Model # 5TGV9
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Round Air Cylinder
  • Features Spring Return, Switched, Rubber Cushions
  • Finish Hard Coat Anodized
  • Body Material Stainless Steel
  • Cylinder Type Stainless Steel
  • Cushion Type Rubber Bumper
  • Stroke 2"
  • Mount Pivot
  • Nose Mount Thread 5/8-18 UNF
  • Tube Material Stainless Steel
  • Bore Dia. 1-1/16"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Overall Length 6.56"
  • Piston Material Magnetic
  • Dimension A 6.56"
  • Dimension C 1.12"
  • Port Size 1/8" NPT
  • Dimension D 5/8"-18 UNF
  • Rod Dia. 0.310"
  • Dimension E 1/8" NPT
  • Dimension F 0.38"
  • Max. Pressure 250 psi
  • Rod Thread Size 5/16"-24 UNF
  • Spring Extension Force 3 lb.
  • Rod Thread Length 1/2"
  • Spring Retraction Force 6 lb.
  • Single Acting/Double Acting Single Acting
  • Tie Rod Material N
  • End Cap Material Aluminum
  • Piston Rod Material Chrome Plated Carbon Steel
  • Magnetic Piston Yes
  • Cylinder Action Single Acting
  • Air Cylinder Mount Pivot
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Round Body
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list