AIR CYL,1-1/16 IN BORE,2 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,2 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5TGG7
  • Mfr. Model # 5TGG7
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.53 lbs

Technical Specs

  • Features Spring Return, Switched, Rubber Cushions
  • Finish Hard Coat Anodized
  • Body Material Stainless Steel
  • Cushion Type Rubber Bumper
  • Item Round Air Cylinder
  • Cylinder Type Stainless Steel
  • Mount Nose
  • Nose Mount Thread 5/8-18 UNF
  • Tube Material Stainless Steel
  • Stroke 2"
  • Bore Dia. 1-1/16"
  • Temp. Range 40 Degrees F - 140 Degrees F
  • Dimension B 1.12"
  • Overall Length 5.68"
  • Port Size 1/8" NPT
  • Piston Material Magnetic
  • Dimension A 5.68"
  • Dimension C 1.12"
  • Dimension E 1/8" NPT
  • Dimension D 5/8"-18 UNF
  • Rod Dia. 0.310"
  • Max. Pressure 250 psi
  • Rod Thread Size 5/16"-24 UNF
  • Rod Thread Length 1/2"
  • Single Acting/Double Acting Single Acting
  • Spring Extension Force 3 lb.
  • Piston Rod Material Chrome Plated Carbon Steel
  • End Cap Material Aluminum
  • Spring Retraction Force 6 lb.
  • Magnetic Piston Yes
  • Tie Rod Material N
  • Air Cylinder Mount Nose
  • Cylinder Action Single Acting
  • Air Cylinder Product Group Air Cylinder
  • Air Cylinder Type Round Body
  • Air Cylinder Bore Dia. 1-1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list