AIR CYL,1-1/16 IN BORE,1 IN STROKE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CYL,1-1/16 IN BORE,1 IN STROKE

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5YCK5
  • Mfr. Model # 5YCK5
  • UNSPSC # 27131701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Finish Silver
  • Body Material Stainless Steel
  • Item Air Cylinder
  • Cylinder Type Round Compact
  • Stroke 1"
  • Bore Dia. 1-1/16"
  • Tube Material Stainless Steel
  • Temp. Range -40 Degrees F - 200 Degrees F
  • Mount Basic
  • Overall Length 2"
  • Port Size 1/8" NPT
  • Dimension C 1.69"
  • Dimension A 2"
  • Piston Material Aluminum
  • Dimension D 6"
  • Dimension E 5/16"-24
  • Dimension F 1/2"
  • Rod Dia. 1/2"
  • Max. Pressure 200 psi
  • Dimension H 0.44"
  • Dimension J 1/2"
  • Dimension L 1/8" NPT
  • Max. Load 177 lb.
  • Rod Thread Size 5/16"-24 Female
  • Rod Thread Length 0.70"
  • Magnetic Piston No
  • Piston Rod Material Stainless Steel
  • Single Acting/Double Acting Double Acting
  • End Cap Material Aluminum
  • Tie Rod Material Stainless Steel
  • Cylinder Action Double Acting
  • Air Cylinder Mount Basic
  • Air Cylinder Bore Dia. 1-1/16"
  • Air Cylinder Type Compact
  • Air Cylinder Product Group Air Cylinder

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list