AIR CUT OFF TOOL KIT,LT DUTY,22,000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

AIR CUT OFF TOOL KIT,LT DUTY,22,000

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5ZL30
  • Mfr. Model # 5ZL30
  • UNSPSC # 27112709
  • CATALOGUE PAGE # 2759
  • Shipping Weight 3.4 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 6.00
  • HP 0.5
  • Includes 8 Cut-off Wheels and Durable Plastic Case
  • Item Air Cut Off Tool Kit
  • Duty Light
  • Exhaust Rear
  • Overall Length 7-1/4"
  • Housing Material Aluminum
  • Handle Material Aluminum
  • Speed Control Yes
  • Guard Material Steel
  • Lever Type Safety Lock Off
  • Variable Speed Yes
  • CFM @ Full Load 24.0
  • Free Speed 22,000 RPM
  • Spindle Dia. 3/8"
  • Wheel Dia. 3"
  • Required Pressure 90 psi
  • Arbor Hole 3/8"
  • Min. Hose 3/8"
  • Air Inlet 1/4" NPT
  • Max. Wheel Thickness 1/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list