Skip Content
AIR CURTAIN,MULTIPURPOSE,72 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CURTAIN,MULTIPURPOSE,72 IN

MARS AIR DOORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V379
  • Mfr. Model # 32V379
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 142.0 lbs

Technical Specs

  • Depth 12-5/8"
  • Max. Amps 5.0/5.0
  • Item Air Curtain
  • Height 10-5/8"
  • Motor HP 1/2
  • Phase 1
  • Width 72"
  • Housing Material Galvanized Steel
  • Housing Colour Silver
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Voltage 208/230
  • Standards ETL
  • Motor Type PSC
  • Max. RPM 1750
  • dBA @ 10 Feet 68
  • Number of Motors 2
  • Air Velocity 3475 fpm
  • Air Volume 5100 cfm
  • Max. Door Width 6 ft.
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Volume 5,100 CFM
  • Air Curtain Air Velocity 3,475 FPM
  • Air Curtain dBA @ 10 Feet 68
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Air Curtain Heated No
  • Air Curtain Item Air Curtain
  • Air Curtain Max. Door Width 6 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list