AIR CURTAIN,MULTIPURPOSE,42 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CURTAIN,MULTIPURPOSE,42 IN

MARS AIR DOORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V366
  • Mfr. Model # 32V366
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Height 10-5/8"
  • Motor HP 1/2
  • Depth 12-5/8"
  • Phase 1
  • Item Air Curtain
  • Max. Amps 5.1
  • Width 42"
  • Housing Colour Silver
  • Motor Enclosure Totally Enclosed Air Over
  • Max. RPM 1750
  • Motor Type PSC
  • Hz 60
  • Voltage 115
  • Standards ETL
  • Number of Motors 1
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Velocity 2,925 FPM
  • Air Curtain Finish Galvanized
  • Air Curtain Air Volume 2,550 CFM
  • Air Curtain dBA @ 10 Feet 66
  • Air Curtain Housing Material Steel
  • Air Curtain Heated No
  • Air Curtain Item Air Curtain
  • Air Curtain Max. Door Width 3 ft. 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list