Skip Content
AIR CURTAIN,MULTIPURPOSE,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CURTAIN,MULTIPURPOSE,36 IN

MARS AIR DOORS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG32V362
  • Mfr. Model # 32V362
  • UNSPSC # 27131605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.0 lbs

Technical Specs

  • Depth 12-5/8"
  • Height 10-5/8"
  • Max. Amps 5.1
  • Item Air Curtain
  • Phase 1
  • Motor HP 1/2
  • Width 36"
  • Housing Colour Silver
  • Max. RPM 1750
  • Hz 60
  • Motor Enclosure Totally Enclosed Air Over
  • Motor Type PSC
  • Standards ETL
  • Voltage 115
  • Number of Motors 1
  • Max. Mounting Height 10 ft.
  • Air Curtain Air Velocity 3,400 FPM
  • Air Curtain Air Volume 2,550 CFM
  • Air Curtain dBA @ 10 Feet 66
  • Air Curtain Finish Galvanized
  • Air Curtain Housing Material Steel
  • Air Curtain Heated No
  • Air Curtain Item Air Curtain
  • Air Curtain Max. Door Width 3 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list