AIR CURTAIN HEATER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

AIR CURTAIN HEATER

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E813
  • Mfr. Model # 6E813
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1456
  • Shipping Weight 16.0 lbs

Product Details

Air Curtain Heater, Power Rating 9 KW, 30, 717 BtuH, Single Phase Volts 240, Current Rating 37.5 Amps, Use Only with GGE6E821 Air Curtain Motor/Blower Assembly Mounted Up to 8 Feet High.

Technical Specs

  • BtuH 30,717
  • Phase 1
  • Voltage 240
  • Hz 60
  • Watts 9,000
  • Amps 37.5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list