Skip Content
AIR CURTAIN CABINET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CURTAIN CABINET

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE6E823
  • Mfr. Model # 6E823
  • UNSPSC # 31261502
  • CATALOGUE PAGE # 1456
  • Shipping Weight 44.0 lbs

Product Details

Air Curtain Cabinet, Painted Finish, Width 48 Inches, Height 15 3/4 Inches, Depth 12 1/2 Inches, Use With 6E815 Thru 6E821 Air Curtain Motor/Blower Assemblies

Technical Specs

  • For Use With Air Curtain Motor/Blower Assemblies 6E815 to 6E821
  • Depth 12-1/2"
  • Height 15-3/4"
  • Material Painted Steel
  • Item Air Curtain Cabinet
  • Width 48"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list