AIR COOLED AFTERCOOLER,MAX HP 20,11 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR COOLED AFTERCOOLER,MAX HP 20,11

AKG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UJE4
  • Mfr. Model # 4UJE4
  • UNSPSC # 40101702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.85 lbs

Technical Specs

  • Depth (In.) 14.72
  • Application Removes Harmful Water, Oil and Contaminants from Compressed Air System
  • Fan HP 1/3
  • Cooling Surface (Sq.-Ft.) -
  • GPM Min. -
  • Height (In.) 12.64
  • Includes Mounting Legs
  • Item Air Cooled Aftercooler
  • Length (In.) -
  • Max. Amps 5.2/2.6
  • Max. Compressor 20 HP
  • NPT Inlet/Outlet Air (In.) 1
  • Max. Temp. (F) 350
  • Max. Flow CFM @ 100 PSI 113
  • Min. Pressure (PSI) 60
  • NPT Inlet/Outlet Water (In.) -
  • Width (In.) 15.94
  • Max. Pressure (PSI) 250
  • Voltage 115/230
  • Tube Material Aluminum
  • Junction Box Single Point Electrical
  • Shell Material -
  • Fin Material Aluminum
  • Standards UL Listed, CSA Certified
  • End Bonnet -
  • Baffle -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list