AIR CONVEYOR,ALUM,2 IN. HOSE,45 SCF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

AIR CONVEYOR,ALUM,2 IN. HOSE,45 SCF

EXAIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4LCN9
  • Mfr. Model # 4LCN9
  • UNSPSC # 24101714
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.35 lbs

Technical Specs

  • Item Air Conveyor
  • Inside Dia. 1-3/4"
  • Material Aluminum
  • Pressure Range 20 to 250 psi
  • Outside Dia. 3-1/4"
  • Overall Length 4.38"
  • Vacuum -28.5 in. H2O
  • Air Consumption 45 scfm
  • Hose Size 2"
  • Air Inlet 3/8" NPT
  • Temp. Rating 275 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list