Skip Content
AIR CONTROL UNIT 5 MICRON 120 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CONTROL UNIT 5 MICRON 120 CFM

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHAR602
  • Mfr. Model # HAR602
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.85 lbs

Product Details

Air control unit, 5 micron particle filter. Includes one regulator with 160 lb. inverted gauge and air cock, additional regulated outlet and filtered main line outlet. Air inlet 1/2 inch NPT(F), 120 CFM capacity, regulator capacity 50 CFM.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List