Skip Content
AIR CONDITIONER HAZ LOC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR CONDITIONER HAZ LOC

FRIEDRICH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG22D138
  • Mfr. Model # 22D138
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1485
  • Shipping Weight 169.0 lbs

Technical Specs

  • BtuH 14,500/14,000
  • Height 15-15/16"
  • EER 9.7/9.7
  • Colour White
  • Includes Sleeve and Chassis
  • Depth 27-3/8"
  • Width 25-15/16"
  • Item Hazardous Location Air Conditioner
  • Control Type Mechanical
  • Voltage 208/230
  • High CFM 375
  • Standards UL Listed For Use in Class I, Division 2, Groups A, B, C and D
  • Watts 1495/1443
  • Chassis Type Medium
  • Refrigerant Type R-410A
  • Sleeve Yes
  • Amps 6.9/7.5
  • Fan Speeds Cooling 1
  • Air Flow Direction 8 Way
  • Fan-Only Speeds 1
  • Max. Wall Thickness 6"
  • Min. Window Height 18"
  • Min. Window Width 27-3/8"
  • Max. Window Width 42"
  • Dehumidification 6 pph

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list