Skip Content
AIR COMPRESSOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR

MAKITA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MKTMAC2400
  • Mfr. Model # MAC2400
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2777
  • Shipping Weight 80.0 lbs

Product Details

Oil-lube contractor air compressor features an air management control panel with two pressure gauges, pressure regulator control and two universal, quick-connect couplers.

Technical Specs

  • Free Air CFM @ 90 PSI 4.2
  • Full Load Amps 12.3
  • Includes 1/4" Quick Coupler, (10TT-8), Compressor Oil (0.3L), (181122-A)
  • HP 2.5
  • Item Air Compressor
  • Tank Size 2 x 2.1 gal.
  • Motor RPM 1730
  • Overall Height 20-7/8"
  • Tank Type Twin Stack
  • Cylinder Material Cast Iron
  • Overall Width 19-5/8"
  • Overall Length 20-1/2"
  • Voltage 120 V
  • Weight 77.0 lbs.
  • Lubrication Type Oil Lubricated
  • dBA @ 3 Feet 79
  • Max. Pressure 130 PSI
  • Avg. Pump Life 2,000 hr.
  • Motor Type 2.5 HP
  • Standards CSA APPROVED FOR US AND CANADA
  • (F)NPT Outlet 1/4"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list