Skip Content
AIR COMPRESSOR,ELEC,1/3HP,100PSI,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR,ELEC,1/3HP,100PSI,12

GAST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11X372
  • Mfr. Model # 11X372
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 80.0 lbs

Technical Specs

  • Finish Gray
  • Item Electric Air Compressor
  • Includes Pump
  • Enclosure No
  • Motor Type Electic
  • On Pressure Switch Setting 80 psi
  • Control No
  • Off Pressure Switch Setting 100 psi
  • Overall Height 21"
  • Overall Length 26"
  • Pump RPM 1725
  • Overall Width 14"
  • Standards ASME
  • Amps 6.6
  • (F)NPT Outlet 1/4"
  • ASME Tank Yes
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list