Skip Content
AIR COMPRESSOR/DRYER 10HP 230/1PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR/DRYER 10HP 230/1PH

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVRB10TDVSD03
  • Mfr. Model # B10TDVSD03
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 1.0 lbs

Product Details

High performance tank mounted rotary compressor unit, with dryer. Includes air compressor, TEFC motor, oil cooler with integrated aftercooler, and tank mounted 1/60/115 V refrigerated air dryer and pre-filter.

Technical Specs

  • Item Tank Mounted Air Compressor Units With Mounted Dryer
  • Phase 1, 3
  • Tank Type Horizontal Tank
  • Voltage 230, 200/230/460/575
  • Free Air CFM @ Max. Pressure 37
  • dBA @ 3 Feet 68
  • HP 10
  • Full Load Amps 12
  • Motor RPM 3500
  • Overall Depth 21"
  • Tank Size 80 gal.
  • Overall Height 50-5/8"
  • Duty 100%
  • Max. Pressure 145 PSI

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List