Skip Content
AIR COMPRESSOR 9HP GAS CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 9HP GAS CONTRACTOR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP908H
  • Mfr. Model # RCP908H
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 370.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 16.6
  • Free Air CFM @ 90 PSI 18.6
  • HP 9
  • Number of Stages 1
  • Item Portable Gas Air Compressor
  • Tank Size 10 gal.
  • Tank Type Twin
  • Overall Length 50"
  • Engine Brand Honda
  • Overall Height 37"
  • Pump RPM 960
  • dBA @ 3 Feet 88
  • Overall Width 29"
  • Engine Oil Capacity 37.1 oz.
  • Max. Pressure 175 PSI
  • Lubrication Type Splash Lubricated
  • (F)NPT Outlet 3/8"
  • Avg. Pump Life 20,000 hr.
  • Pump Oil Capacity 34.9 oz.
  • Includes Engine Slowdown (Pilot Valve), Engine Oil Protection, Fully Enclosed 11 ga. Belt Guard, Manual Tank Drain and Discharge Valve, Solid Steel Axles, 6 ga. Top Plate, 11 ga. Belt Guard and Never-Flat Semi Pneumatic Tires
  • Style Two Stage Piston
  • Weight 316 lbs.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List