Skip Content
AIR COMPRESSOR 7.5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C7583VSC2
  • Mfr. Model # RCP-C7583VSC2
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 21
  • Finish Epoxy Paint
  • HP 7-1/2
  • Item Air Compressor
  • Includes Magnetic Starter
  • Phase 3
  • Number of Stages 2
  • Tank Size 80 gal.
  • Control Stop/Start
  • Tank Type Vertical
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Height 72"
  • Overall Length 37"
  • Overall Width 24"
  • Voltage 230 V
  • Off Pressure Switch Setting 150 PSI
  • dBA @ 3 Feet 83
  • Pump RPM 960
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 18/17.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List