Skip Content
AIR COMPRESSOR 7.5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C7583VS4
  • Mfr. Model # RCP-C7583VS4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 21
  • HP 7-1/2
  • Includes Magnetic Starter
  • Item Air Compressor
  • Number of Stages 2
  • Phase 3
  • Tank Size 80 gal.
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Tank Type Vertical
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Length 37"
  • Overall Height 72"
  • Overall Width 24"
  • Pump RPM 960
  • Voltage 460 V
  • Standards CSA
  • Off Pressure Switch Setting 150 PSI
  • dBA @ 3 Feet 83
  • On Pressure Switch Setting 125 PSI
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Lubrication Type Mineral Oil
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 8.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list