Skip Content
AIR COMPRESSOR 7.5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C7583V5
  • Mfr. Model # RCP-C7583V5
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 650.0 lbs

Technical Specs

  • HP 7-1/2
  • Number of Stages 2
  • Tank Size 80 gal.
  • Finish Epoxy Paint
  • Includes Magnetic Starter
  • Item Air Compressor
  • Phase 3
  • Free Air CFM @ Max. Pressure 21
  • Control Stop/Start
  • Tank Type Vertical
  • Motor Type Open Drip-Proof
  • Cylinder Material Cast Iron
  • Hz 60
  • Overall Length 37"
  • Overall Height 72"
  • Pump RPM 960
  • Voltage 575
  • Overall Width 24"
  • dBA @ 3 Feet 83
  • Standards CSA
  • Max. Pressure 175 PSI
  • On Pressure Switch Setting 125 PSI
  • Off Pressure Switch Setting 150 PSI
  • (F)NPT Outlet 1"
  • Lubrication Type Mineral Oil
  • Pump Oil Capacity Less Than1 gal.
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List