Skip Content
AIR COMPRESSOR 7.5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C7581VC2
  • Mfr. Model # RCP-C7581VC2
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 660.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 21
  • HP 7-1/2
  • Includes Magnetic Starter
  • Item Air Compressor
  • Number of Stages 2
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Phase 1
  • Cylinder Material Cast Iron
  • Control Stop/Start
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Height 72"
  • Overall Length 37"
  • Pump RPM 960
  • Overall Width 24"
  • Standards CSA
  • dBA @ 3 Feet 83
  • Voltage 230 V
  • On Pressure Switch Setting 125 PSI
  • Off Pressure Switch Setting 150 PSI
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 32

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list