Skip Content
AIR COMPRESSOR 7.5HP DUP 120G 230-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP DUP 120G 230-1

BRENTWOOD INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR7DC71
  • Mfr. Model # 7DC71
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 900.0 lbs

Technical Specs

  • Finish Green
  • Item Air Compressor
  • Enclosure No
  • Cylinder Material Cast Iron
  • Hz 60
  • Overall Height 55"
  • Motor Type Induction
  • Overall Width 29"
  • Overall Length 66"
  • Pump RPM 1020
  • Standards CSA
  • Off Pressure Switch Setting 175 PSI
  • (F)NPT Outlet 1"
  • Amps 62 A
  • On Pressure Switch Setting 115 PSI
  • Pump Oil Capacity 2 qt.
  • ASME Tank Yes
  • Includes Motor Starter, Manual Drain Valve, Oil Sight Glass, Pressure Gauge, Pressure Safety Valve
  • Control Pressure Switch
  • dBA @ 3 Feet 85
  • Compressor Package Type Base Model

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list