Skip Content
AIR COMPRESSOR 7.5HP 3/60/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 7.5HP 3/60/230V

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-7.5T15-23-3
  • Mfr. Model # UP6-7.5T15-23-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 454.55 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Total Air System compressor integrates 150 PSI, Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, high-efficiency moisture separator, coalescing and particulate filtration, receiver tank and controls. Segregated package cooling compartment provides cooling air flow while compressor is running. Quiet 65 - 69 dBA operation. 100% continuous duty cycle with oil carryover less than 3 ppm.

Technical Specs

  • Item Rotary Screw Air Compresses with Dryer
  • dBA @ 3 Feet 65
  • Duty 100%

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list