Skip Content
AIR COMPRESSOR 5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C583VS
  • Mfr. Model # RCP-C583VS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 630.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 16
  • HP 5
  • Item Air Compressor
  • Includes Magnetic Starter
  • Number of Stages 2
  • Phase 3
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Hz 60
  • Cylinder Material Cast Iron
  • Overall Height 72"
  • Motor Type Open Drip Proof
  • Control Stop/Start
  • Pump RPM 960
  • Overall Length 37"
  • dBA @ 3 Feet 83
  • Overall Width 24"
  • Voltage 230 V
  • Off Pressure Switch Setting 150 PSI
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 14/13.2

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List