Skip Content
AIR COMPRESSOR 5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C583V
  • Mfr. Model # RCP-C583V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 640.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 16
  • Includes Magnetic Starter
  • HP 5
  • Item Air Compressor
  • Phase 3
  • Number of Stages 2
  • Tank Size 80 gal.
  • Control Stop/Start
  • Tank Type Vertical
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Length 37"
  • Voltage 230 V
  • Overall Height 72"
  • Overall Width 24"
  • Pump RPM 960
  • dBA @ 3 Feet 83
  • Standards CSA
  • Off Pressure Switch Setting 150 PSI
  • On Pressure Switch Setting 125 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • ASME Tank Yes
  • Lubrication Type Mineral Oil
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 14/13.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list