Skip Content
AIR COMPRESSOR 5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C581VS
  • Mfr. Model # RCP-C581VS
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 630.0 lbs

Technical Specs

  • Finish Powder Coated
  • Includes Air Cooled After Cooler, Automatic Electric Drain Valve, Low Oil Protection Switch, Initial Fill of Compressor Oil, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators
  • Item Electric Air Compressor
  • Control Pressure Switch
  • Hz 60
  • Cylinder Material Cast Iron
  • Motor Type Open Drip Proof
  • Overall Height 71-1/2"
  • Overall Length 35-5/16"
  • Overall Width 24"
  • Pump RPM 700
  • dBA @ 3 Feet 81
  • Standards ASME
  • On Pressure Switch Setting 145 PSI
  • Off Pressure Switch Setting 175 PSI
  • (F)NPT Outlet 3/4"
  • ASME Tank Yes
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Amps 25 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list