Skip Content
AIR COMPRESSOR 5HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C581V
  • Mfr. Model # RCP-C581V
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 640.0 lbs

Technical Specs

  • Finish Powder Coated
  • HP 5
  • Free Air CFM @ Max. Pressure 18
  • Includes Air Cooled After Cooler, Automatic Electric Drain Valve, Low Oil Protection Switch, Initial Fill of Compressor Oil, Motor Starter, Oil Sight Glass, Precision Bearing, Pressure Gauge, Pressure Safety Valve, Vibration Isolators
  • Item Electric Air Compressor
  • Phase 1
  • Control Pressure Switch
  • Tank Size 80 gal.
  • Number of Stages 2
  • Tank Type Vertical
  • Motor Type Open Drip Proof
  • Hz 60
  • Cylinder Material Cast Iron
  • Overall Height 71-1/2"
  • Overall Length 35-5/16"
  • Overall Width 24"
  • Voltage 208 V - 230 V
  • Pump RPM 700
  • dBA @ 3 Feet 81
  • Standards ASME
  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 145 PSI
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 3/4"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Splash Lubricated
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • Enclosure NEMA 1
  • Compressor Type Tank Mounted
  • Amps 25 A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list