Skip Content
AIR COMPRESSOR 5HP VERT QUIET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP VERT QUIET

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP583VQP
  • Mfr. Model # RCP583VQP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 600.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 16.6
  • Includes Magnetic Starter
  • HP 5
  • Number of Stages 2
  • Item Air Compressor
  • Phase 3
  • Tank Size 80 gal.
  • Tank Type Vertical
  • Cylinder Material Cast Iron
  • Control Stop/Start
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Length 38"
  • Pump RPM 960
  • Overall Width 24"
  • Overall Height 80"
  • Voltage 230 V
  • dBA @ 3 Feet 66
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Off Pressure Switch Setting 150 PSI
  • ASME Tank Yes
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 14/13.2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list