Skip Content
AIR COMPRESSOR 5HP 3/60/230V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5HP 3/60/230V

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-5T15-23-3
  • Mfr. Model # UP6-5T15-23-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 454.55 lbs

Product Details

High performance tank mounted rotary compressor unit with dryer. Total Air System compressor integrates 150 PSI, Energy Star cycling refrigerated air dryer with stainless steel heat exchanger, high-efficiency moisture separator, coalescing and particulate filtration, receiver tank and controls. Segregated package cooling compartment provides cooling air flow while compressor is running. Quiet 65 - 69 dBA operation. 100% continuous duty cycle with oil carryover less than 3 ppm.

Technical Specs

  • Item Rotary Screw Air Compresses with Dryer
  • Phase 3
  • Tank Type Horizontal Tank
  • Free Air CFM @ Max. Pressure 16
  • dBA @ 3 Feet 65
  • HP 5
  • Duty 100%
  • Tank Size 80 gal.
  • Voltage 230
  • Max. Pressure 150 PSI

Compliance and Restrictions

  • None

Alternate Search Terms

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List