Skip Content
AIR COMPRESSOR 5HP 230/460/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COMPRESSOR 5HP 230/460/3

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG2340L5S2346-3
  • Mfr. Model # 2340L5S2346-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 182.0 lbs

Product Details

Two stage stationary electric air compressor. 100% cast iron, continuous duty cycle. Totally enclosed, beltguard. Stainless steel finger valve prolongs service intervals. Single point electrical connection, auto start/stop control factory setting 145 -175 PSI. ASME tank with manual drain, discharge isolation ball valve and relief compresor cooling.

Technical Specs

  • Phase 3

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List