Skip Content
AIR COMPRESSOR 5.5HP GAS CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 5.5HP GAS CONTRACTOR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP5530
  • Mfr. Model # RCP5530
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 250.0 lbs

Technical Specs

  • Item Portable Gas Air Compressor
  • Overall Height 26"
  • Overall Length 46"
  • Pump RPM 1250
  • dBA @ 3 Feet 88
  • Overall Width 23"
  • Engine Oil Capacity 19.5 oz.
  • (F)NPT Outlet 3/8"
  • Pump Oil Capacity 1 gal.
  • Avg. Pump Life 10,000 hr.
  • Includes Engine Slowdown (Pilot Valve), Engine Oil Protection, Fully Enclosed 11 ga. Belt Guard, Manual Tank Drain and Discharge Valve, Solid Steel Axles, 6 ga. Top Plate, 11 ga. Belt Guard and Never-Flat Semi Pneumatic Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list