Skip Content
AIR COMPRESSOR 5.5HP GAS 29G HORIZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

AIR COMPRESSOR 5.5HP GAS 29G HORIZ

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SDR11X292
  • Mfr. Model # 11X292
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2789
  • Shipping Weight 267.0 lbs

Technical Specs

  • Item Air Compressor
  • Overall Height 31-7/8"
  • Overall Length 47-5/8"
  • Overall Width 16-1/2"
  • Pump RPM 1,140
  • Engine Oil Capacity 16.9 oz.
  • (F)NPT Outlet 1/4"
  • Pump Oil Capacity 15.5 oz.
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list