Skip Content
AIR COMPRESSOR 2HP VERT ELEC PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 2HP VERT ELEC PORT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP226VP
  • Mfr. Model # RCP226VP
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 190.0 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 7.5
  • Free Air CFM @ Max. Pressure 6.9
  • Full Load Amps 15
  • Motor RPM 3450
  • Item Air Compressor
  • HP 2
  • Tank Size 26 gal.
  • Tank Type Vertical
  • Cylinder Material Cast Iron
  • Motor Type Electric
  • Overall Height 51"
  • Overall Length 26"
  • Overall Width 26"
  • Voltage 115/230 V
  • Standards CSA, CRN
  • dBA @ 3 Feet 80
  • Weight 165 lbs.
  • Max. Pressure 125 PSI
  • (F)NPT Outlet 1/4"
  • Lubrication Type Mineral Oil
  • Avg. Pump Life 10 yr.
  • Includes 26 gal. Tank, 2 HP Motor, Handle, Wheels

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List