Skip Content
AIR COMPRESSOR 20HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 20HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C20203D4
  • Mfr. Model # RCP-C20203D4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1625.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 67
  • HP 20
  • Item Air Compressor
  • Phase 3
  • Number of Stages 2
  • Includes Magnetic Starter
  • Tank Size 200 gal.
  • Tank Type Horizontal
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Motor Type Open Drip Proof
  • Hz 60
  • Overall Height 52"
  • Overall Width 32"
  • Overall Length 85"
  • Voltage 460 V
  • Pump RPM 960
  • Off Pressure Switch Setting 150 PSI
  • Standards CSA
  • dBA @ 3 Feet 83
  • On Pressure Switch Setting 125 PSI
  • (F)NPT Outlet 1"
  • Max. Pressure 175 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 52/50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list