Skip Content
AIR COMPRESSOR 20HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 20HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C20123D5
  • Mfr. Model # RCP-C20123D5
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1495.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 67
  • HP 20
  • Includes Magnetic Starter
  • Number of Stages 2
  • Item Air Compressor
  • Tank Size 200 gal.
  • Tank Type Horizontal
  • Phase 3
  • Control Stop/Start
  • Motor Type Open Drip Proof
  • Overall Height 52"
  • Overall Width 27"
  • Cylinder Material Cast Iron
  • Hz 60
  • Overall Length 81"
  • Pump RPM 857
  • Voltage 575 V
  • Off Pressure Switch Setting 150 PSI
  • dBA @ 3 Feet 83
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 21.6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list