Skip Content
AIR COMPRESSOR 20HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 20HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C20123D4
  • Mfr. Model # RCP-C20123D4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1495.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 67
  • Finish Epoxy Paint
  • HP 20
  • Includes Magnetic Starter
  • Item Air Compressor
  • Number of Stages 2
  • Tank Type Horizontal
  • Control Stop/Start
  • Phase 3
  • Tank Size 120 gal.
  • Hz 60
  • Cylinder Material Cast Iron
  • Motor Type Open Drip Proof
  • Overall Height 52"
  • Pump RPM 960
  • Overall Length 81"
  • Overall Width 27"
  • Voltage 460 V
  • Off Pressure Switch Setting 150 PSI
  • dBA @ 3 Feet 83
  • Standards CSA
  • Max. Pressure 175 PSI
  • On Pressure Switch Setting 125 PSI
  • (F)NPT Outlet 1"
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 52/50

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List