Skip Content
AIR COMPRESSOR 15HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 15HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C15123D4
  • Mfr. Model # RCP-C15123D4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1231.0 lbs

Technical Specs

  • Finish Epoxy Paint
  • Item Air Compressor
  • Includes Magnetic Starter
  • Control Stop/Start
  • Cylinder Material Cast Iron
  • Hz 60
  • Motor Type Open Drip Proof
  • Overall Height 56"
  • Overall Width 27"
  • Overall Length 77"
  • Pump RPM 857
  • dBA @ 3 Feet 83
  • Off Pressure Switch Setting 150 PSI
  • Standards CSA
  • On Pressure Switch Setting 125 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • (F)NPT Outlet 1"
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Amps 64/58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list