Skip Content
AIR COMPRESSOR 15HP HORZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 15HP HORZ

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C15121D
  • Mfr. Model # RCP-C15121D
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1231.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 43
  • Finish Epoxy Paint
  • Includes Magnetic Starter
  • HP 15
  • Item Air Compressor
  • Number of Stages 2
  • Tank Size 120 gal.
  • Tank Type Horizontal
  • Phase 3
  • Hz 60
  • Cylinder Material Cast Iron
  • Motor Type Open Drip Proof
  • Overall Height 56"
  • Overall Width 27"
  • Overall Length 77"
  • Voltage 230 V
  • Control Stop/Start
  • Pump RPM 857
  • dBA @ 3 Feet 83
  • Standards CSA
  • Off Pressure Switch Setting 150 PSI
  • On Pressure Switch Setting 125 PSI
  • Max. Pressure 175 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • (F)NPT Outlet 1"
  • Lubrication Type Mineral Oil
  • Compressor Package Type Fully Packaged
  • ASME Tank Yes
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 64/58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list