Skip Content
AIR COMPRESSOR 15HP 3/60/575V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 15HP 3/60/575V

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGUP6-15-15-57-3
  • Mfr. Model # UP6-15-15-57-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2788
  • Shipping Weight 1.0 lbs

Product Details

High performance tank mounted rotary compressor unit without dryer. Prewired, tank mount design allows compressor to be mounted in smaller areas or close to walls. Panel access to internal components . Oil carry over is less than 3 ppm. Automatic belt tensioning system and air end bearings protect against over tensioning, under tensioning, and slippage.

Technical Specs

  • Phase 3
  • Item Rotary Screw Air Compressors
  • Tank Type Horizontal Tank
  • dBA @ 3 Feet 69
  • Free Air CFM @ Max. Pressure 50
  • HP 15
  • Tank Size 120 gal.
  • Duty 100%
  • Max. Pressure 150 PSI
  • Voltage 575

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List