Skip Content
AIR COMPRESSOR 15HP 230/3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 15HP 230/3

INGERSOLL-RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRG7100E15VS23-3
  • Mfr. Model # 7100E15VS23-3
  • UNSPSC # 40151601
  • CATALOGUE PAGE # 2783
  • Shipping Weight 508.0 lbs

Product Details

Two stage stationary electric air compressor. 100% cast iron, continuous duty cycle. Totally enclosed, beltguard. Stainless steel finger valve prolongs service intervals. Single point electrical connection, auto start/stop control factory setting 145 -175 PSI. ASME tank with manual drain, discharge isolation ball valve and relief compresor cooling.

Technical Specs

  • Off Pressure Switch Setting 175 PSI
  • On Pressure Switch Setting 145 PSI
  • Includes Air-Cooled Aftercooler, Low Oil Protection Switch, Electronic Drain Valve, E-Series Starter
  • Finish Powder Coated
  • Item Air Compressor
  • Control Auto Start/Stop
  • Motor Type ODP Motor
  • Enclosure NEMA 1 and ODP Motor
  • Cylinder Material 100% Cast Iron
  • Hz 60
  • Overall Height 65"
  • Overall Length 83"
  • Overall Width 36"
  • Amps 42 A
  • (F)NPT Outlet 3/4"
  • ASME Tank Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list