Skip Content
AIR COMPRESSOR 14HP GAS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 14HP GAS

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C1430G
  • Mfr. Model # RCP-C1430G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 525.0 lbs

Technical Specs

  • Free Air CFM @ Max. Pressure 23
  • Number of Stages 2
  • Item Compressor
  • Tank Size 30 gal.
  • Tank Type Horizontal
  • Engine Brand Kohler
  • Engine HP 14
  • Fuel Tank Capacity 1.93 gal.
  • Overall Height 43"
  • Fuel Type Gas
  • Overall Length 45"
  • Overall Width 19"
  • Pump RPM 900
  • Engine Electrical Start Yes
  • Engine Pull Start Yes
  • Valve Control Manual
  • dBA @ 3 Feet 88
  • Standards ASME, CRN
  • Engine Alternator Yes
  • Engine Oil Capacity 44.8 oz.
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 3/4"
  • Pump Oil Capacity 41.9 oz.
  • ASME Tank Yes
  • Finish Powder Coated Painted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List