Skip Content
AIR COMPRESSOR 14HP GAS CONTRACTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 14HP GAS CONTRACTOR

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP128I
  • Mfr. Model # RCP128I
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 400.0 lbs

Technical Specs

  • Free Air CFM @ 90 PSI 26
  • HP 14
  • Free Air CFM @ Max. Pressure 25
  • Item Air Compressor
  • Number of Stages 1
  • Tank Size (2) 5 gal.
  • Tank Type Horizontal
  • Overall Length 50"
  • Overall Height 37"
  • Engine Brand Kohler
  • Pump RPM 1800
  • Overall Width 29"
  • Max. Pressure 125 PSI
  • dBA @ 3 Feet 88
  • Engine Oil Capacity 1 gal.
  • (F)NPT Outlet 1/2"
  • Pump Oil Capacity 1 gal.
  • Avg. Pump Life 10 yr.
  • Lubrication Type Mineral Oil
  • Includes Engine Slowdown (Pilot Valve),Engine Oil Protection, Fully Enclosed 11 ga. Belt Guard, Manual Tank Drain and Discharge Valve, Solid Steel Axles, 6 ga. Top Plate, 11 ga. Belt Guard and Never-Flat Semi Pneumatic Tires
  • Style Two Stage Piston
  • Weight 345 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list