Skip Content
AIR COMPRESSOR 13HP GAS HONDA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 13HP GAS HONDA

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C1330G
  • Mfr. Model # RCP-C1330G
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 550.0 lbs

Technical Specs

  • Item Compressor
  • Free Air CFM @ Max. Pressure 23
  • Number of Stages 2
  • Tank Size 30 gal.
  • Fuel Type Gas
  • Engine Brand Honda
  • Fuel Tank Capacity 1.6 gal.
  • Tank Type Horizontal
  • Engine HP 13
  • Overall Height 43"
  • Overall Length 45"
  • Overall Width 19"
  • Engine Electrical Start Yes
  • Engine Pull Start Yes
  • Engine Alternator Yes
  • Pump RPM 900
  • dBA @ 3 Feet 88
  • Standards ASME, CRN
  • Valve Control Manual
  • Max. Pressure 175 PSI
  • Pump Oil Capacity 41.9 oz.
  • (F)NPT Outlet 3/4"
  • Engine Oil Capacity 37.1 oz.
  • ASME Tank Yes
  • Finish Powder Coated Painted

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List