Skip Content
AIR COMPRESSOR 120/240 13GAL TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 120/240 13GAL TANK

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1NNF4
  • Mfr. Model # 1NNF4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 152.0 lbs

Technical Specs

  • Item Portable Air Compressor
  • Motor Type Induction
  • Full Load Amps 15.0/7.5
  • Cylinder Material Cast Iron
  • Motor RPM 3,450
  • Overall Height 26-1/2"
  • Overall Length 28"
  • Overall Width 18"
  • dBA @ 3 Feet 82.0
  • (F)NPT Outlet 1/4"
  • Avg. Pump Life 5,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list