Skip Content
AIR COMPRESSOR 10HP VERT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

AIR COMPRESSOR 10HP VERT

CHICAGO PNEUMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CPCRCP-C10123VS4
  • Mfr. Model # RCP-C10123VS4
  • UNSPSC # 40151601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 950.0 lbs

Technical Specs

  • HP 10
  • Finish Epoxy Paint
  • Free Air CFM @ Max. Pressure 33
  • Includes Magnetic Starter
  • Number of Stages 2
  • Item Air Compressor
  • Tank Type Vertical
  • Tank Size 120 gal.
  • Phase 3
  • Control Stop/Start
  • Hz 60
  • Cylinder Material Cast Iron
  • Motor Type Open Drip Proof
  • Overall Height 72"
  • Pump RPM 857
  • Overall Length 37"
  • Voltage 460 V
  • Overall Width 24"
  • dBA @ 3 Feet 83
  • Standards CSA
  • Max. Pressure 175 PSI
  • (F)NPT Outlet 1"
  • Off Pressure Switch Setting 150 PSI
  • Pump Oil Capacity Lesser Than L / Greater Than 1 gal.
  • On Pressure Switch Setting 125 PSI
  • Lubrication Type Mineral Oil
  • ASME Tank Yes
  • Compressor Package Type Fully Packaged
  • Enclosure NEMA 1
  • Compressor Type Piston
  • Amps 28/26.5

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List